missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Simulated Owl Pellet
Simulated owl pellet.
$53.64
Specifications
| Length (English) | 3 in. |
|---|---|
| Length (Metric) | 7.62 cm |
| Class Size | 25 Students |
| Product Type | Owl Pellet Study |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
S80046
|
Eisco™
OWLPELLET03 |
Simulated Owl Pellet, Vole Remains |
Each for $53.64
|
|
|||||
|
S80047
|
Eisco™
OWLPELLET02 |
Simulated Owl Pellet, Bird Remains |
Each for $53.64
|
|
|||||
|
S80048
|
Eisco™
OWLPELLET01 |
Simulated Owl Pellet, Mouse Remains |
Each for $53.64
|
|
|||||
Description
- Classroom Experience: Simulated owl pellets provide an enriching learning experience. Each pellet includes imitated bones and fur from vole prey.
- Clean / Safe Alternative: Simulated owl pellets provide a cleaner alternative for classroom dissections, eliminating concerns associated with handling real owl pellets.
- Food Chain: Unlock the secrets of the food chain with our simulated owl pellets, providing an educational exploration of predator-prey interactions.
- Sizing: Each pellet is constructed into a 1 in. to 1 and 1/2 in. size for easy dissecting.
Dive into the owl's food chain and explore predator-prey interactions with these simulated owl pellets. These synthetic pellets mimic real ones, containing imitated bones of one full skeleton, and fur or feathers from diverse prey. They provide a cleaner alternative, eliminating worries about handling real owl pellets. Each pellet is sized between 1 in. to 1 and 1/2 in. for easy dissecting, making it a perfect addition to your educational toolkit.
Specifications
| 3 in. | |
| 7.62 cm | |
| 25 Students | |
| Owl Pellet Study |