missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Simulated Owl Pellet
Simulated owl pellet.
Supplier: Eisco™ OWLPELLET02
Description
- Classroom Experience: Simulated owl pellets provide an enriching learning experience. Each pellet includes imitated bones and fur from vole prey.
- Clean / Safe Alternative: Simulated owl pellets provide a cleaner alternative for classroom dissections, eliminating concerns associated with handling real owl pellets.
- Food Chain: Unlock the secrets of the food chain with our simulated owl pellets, providing an educational exploration of predator-prey interactions.
- Sizing: Each pellet is constructed into a 1 in. to 1 and 1/2 in. size for easy dissecting.
Dive into the owl's food chain and explore predator-prey interactions with these simulated owl pellets. These synthetic pellets mimic real ones, containing imitated bones of one full skeleton, and fur or feathers from diverse prey. They provide a cleaner alternative, eliminating worries about handling real owl pellets. Each pellet is sized between 1 in. to 1 and 1/2 in. for easy dissecting, making it a perfect addition to your educational toolkit.
Chemical Identifiers
| 3 in. | |
| 7.62 cm | |
| 25 Students | |
| Owl Pellet Study |
Specifications
| Simulated Owl Pellet, Bird Remains | |
| 7.62 cm | |
| Owl Pellet Study |
| 3 in. | |
| 25 Students |