missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Sample Tubes with External Threads without Caps - Ungraduated
Sample Tubes with External Threads without Caps - Ungraduated feature a smooth and uniform inner surface with reduced risk of contamination.
$92.16 - $156.26
Specifications
| Diameter (Metric) | 12.5 mm |
|---|---|
| Product Type | Sample Tube |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Storage and transportation of biological materials |
| Catalog Number | Mfr. No. | Capacity (English) | Bottom Shape | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Bottom Shape | Price | Quantity & Availability | ||||
|
0567999
|
Simport™ Scientific
T5014AT |
0.13 oz. | Self-standing |
Case of 1000 Each for $138.11
|
|
||||
|
22045546
|
Simport™ Scientific
T5015AT |
0.16 oz. | Self-standing |
Pack of 1000 Each for $156.26
|
|
||||
|
22045550
|
Simport™ Scientific
T5015T |
0.16 oz. | Round |
Case of 1000 Each for $154.50
|
|
||||
|
22040401
|
Simport™ Scientific
T5011AT |
0.04 oz. | Self-standing |
Pack of 1000 Each for $92.16
|
|
||||
|
22040402
|
Simport™ Scientific
T5012T |
0.06 oz. | Round |
Pack of 1000 Each for $102.11
|
|
||||
|
22040403
|
Simport™ Scientific
T5013AT |
0.10 oz. | Self-standing |
Pack of 1000 Each for $150.45
|
|
||||
|
22040404
|
Simport™ Scientific
T5014T |
0.13 oz. | Round |
Pack of 1000 Each for $132.29
|
|
||||
Description
- Made of polypropylene
- Can be autoclaved at upto 121°C in upright position with caps loosened
- Height of tube is with cap
- Available in choice of self standing or with round bottom
- Caps sold separately
- Round bottom tubes can be can be centrifuged up to 17,000 g
Order Info
Tubes and caps sold separately.
Specifications
| 12.5 mm | |
| Autoclavable | |
| Storage and transportation of biological materials | |
| Non-sterile |
| Sample Tube | |
| Polypropylene | |
| External thread | |
| Screw Cap |