missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Sample Tubes with External Threads without Caps - Ungraduated
Sample Tubes with External Threads without Caps - Ungraduated feature a smooth and uniform inner surface with reduced risk of contamination.
Supplier: Simport™ Scientific T5012T
Description
- Made of polypropylene
- Can be autoclaved at upto 121°C in upright position with caps loosened
- Height of tube is with cap
- Available in choice of self standing or with round bottom
- Caps sold separately
- Round bottom tubes can be can be centrifuged up to 17,000 g
Order Info
Tubes and caps sold separately.
Chemical Identifiers
| 12.5 mm | |
| Autoclavable | |
| Storage and transportation of biological materials | |
| Non-sterile |
| Sample Tube | |
| Polypropylene | |
| External thread | |
| Screw Cap |
Specifications
| 12.5 mm | |
| Autoclavable | |
| Round | |
| Storage and transportation of biological materials | |
| 48 mm | |
| 0.06 oz. |
| Sample Tube | |
| 2 mL | |
| Polypropylene | |
| External thread | |
| Non-sterile | |
| Screw Cap |