missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific LockMailer™ Tamper Evident Slide Mailer

Catalog No. 22038399
Change view
Click to view available options
LockMailer™ Tamper Evident Slide Mailer; Lid Color: Magenta
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22038399 LockMailer™ Tamper Evident Slide Mailer; Lid Color: Magenta
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22038399 Supplier Simport™ Scientific Supplier No. M9504MA
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The LockMailer™ Tamper Evident Slide Mailer is a multi-purpose container for mailing, staining or storing microscope slides. Perfect for slide conveyors and specimen slide transport between the doctor's office and the lab.

Container:

  • Constructed of extra-strong and clear polypropylene
  • Holds up to 4 standard 3 x 1 in. or 75 x 25 mm slides vertically
  • Inside channels slotted to keep slides safely separated
  • Designed for maximum stability on a benchtop
  • Internal volume: 12 mL
  • Dimensions: 1.38 x 3.43 in. H (35 x 87 mm H)

Closure:

  • Made of high-density polyethylene
  • Unique tamper evident leakproof screw cap to ensure safety of slides during transport or storage
  • Can also be used without tamperproof locking mechanism
  • Capinsert™ on top of closure available for color coding purposes

Order Info

Shipped 100 per pack, 500 per case.

Specifications

Type Slide Mailer with Envelope
Capacity (Metric) 12 mL
Color Magenta
Dimensions (L x W) 35 x 87 mm (1.38 x 3.43 in.)
For Use With (Application) Container for mailing, staining or storing microscope slides; Perfect for slide conveyors and specimen slide transport between the doctor's office and the lab
Height (English) 3.43 in.
Height (Metric) 87 mm
Material Polypropylene
Quantity 4 Slides