missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific EasyDip™ Slide Staining Rack
Description
- Chemical-resistant acetal acid
- 12- position vertical rack
- Lid to minimize spills or evaporation
- Handle attached to rack for easy insertion and removal
- Wide stable base
- Easy to clean
- Not corroded by metals
- Dimensions: 42.5 x 10.2 x 3.8 cm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 80 mL |
| Color | Dark Gray |
| Material | Acetal |
| Type | Slide Staining Rack |
| For Use With (Application) | Special stains, frozen sections and special processes |
| No. per Case | 6/Cs. |
| Slide Count | 12 standard microscope slides |
| Temperature Range (Metric) | Ambient temperature only |
| Height (Metric) | 92 mm |
| Show More |