missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific EasyDip™ Slide Staining Jars
User-friendly approach for staining microscope slides. These EasyDip™ Slide Staining Jars are a part of the EasyDip™ Slide Staining System. (See also the EasyDip Slide Staining Rack.)
$177.29
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Capacity (Metric) | 80 mL |
| Material | Acetal |
| Type | Slide Staining Jar |
| For Use With (Application) | Special stains, frozen sections and special processes |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
22038489
|
Simport™ Scientific
M90012B |
Blue |
Case of 6 Each for $177.29
|
|
|||||
|
22038490
|
Simport™ Scientific
M90012G |
Green |
Case of 6 Each for $177.29
|
|
|||||
|
22038492
|
Simport™ Scientific
M90012W |
White |
Case of 6 Each for $177.29
|
|
|||||
|
22038493
|
Simport™ Scientific
M90012Y |
Yellow |
Case of 6 Each for $177.29
|
|
|||||
|
22038491
|
Simport™ Scientific
M90012P |
Pink |
Case of 6 Each for $177.29
|
|
|||||
Description
- Consists of square staining jar and a vertical slide rack (sold separately, M90512DGY)
- Vertical slide staining rack will hold up to 12 standard microscope slide
- Slide writing area is kept out of staining fluid
- Jars can be loosely joined to each other
- Made of acetal plastic that resists attacks by most staining agents (except phenol, iodine or ferric chloride)
Specifications
| Not Autoclavable | |
| Acetal | |
| Special stains, frozen sections and special processes | |
| 12 standard microscope slides | |
| 3.625 in. |
| 80 mL | |
| Slide Staining Jar | |
| 6/Cs. | |
| 92 mm |