missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Base Molds

Disposable Base Molds are inexpensive enough to be discarded after use, yet strong enough to be reused.

$365.53 - $402.97

Specifications

Product Type Base Mold
Material PVC
Depth (Metric) 0.5 cm
Depth (English) 0.196 in.
Disposable Single-use
View More Specs

Products 5
Catalog Number Mfr. No. Length (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Width (English) Price Quantity & Availability  
22038271
View Documents Promotion Details
Simport™ Scientific
M4751
0.27 in. 0.27 in.
Case of 1000 Each for $394.76
Only null left
 
22038272
View Documents Promotion Details
Simport™ Scientific
M4752
0.59 in. 0.59 in.
Case of 1000 Each for $402.97
Only null left
 
22038274
View Documents Promotion Details
Simport™ Scientific
M4754
1.18 in. 0.944 in.
Case of 1000 Each for $365.53
Only null left
 
22038273
View Documents Promotion Details
Simport™ Scientific
M4753
0.94 in. 0.944 in.
Case of 1000 Each for $376.18
Only null left
 
22038275
View Documents Promotion Details
Simport™ Scientific
M4755
1.45 in. 0.944 in.
Case of 1000 Each for $397.55
Only null left
 
Description

Description

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal
Specifications

Specifications

Base Mold
0.5 cm
Single-use
1000/Cs.
PVC
0.196 in.
Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Videos
SDS
Documents

Documents