missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Flange Plug Caps

Catalog No. 361045183
Change view
Click to view available options
Color:
Blue
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
361045183 Yellow
22045561 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361045183 Supplier Simport™ Scientific Supplier No. T4043Y

These Flange Plug Caps have two flexible flanges to ensure a leakproof seal. They will fit into test tubes and also in round cuvettes and centrifuge tubes.

  • Made of polyethylene
  • Easy-on, easy-off design on 12 m and 16 mm OD tubes
  • Protects from aerosols of highly infectious microorganisms
  • Available in 6 colors

Specifications

Includes Test tubes, round cuvettes, centrifuge tubes, two flexible flanges
Product Type Flange Plug Cap
Material Polyethylene
Color Yellow
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes