missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Flange Plug Caps
Description
- Made of polyethylene
- Easy-on, easy-off design on 12 m and 16 mm OD tubes
- Protects from aerosols of highly infectious microorganisms
- Available in 6 colors
Specifications
Specifications
| Includes | Test tubes, round cuvettes, centrifuge tubes, two flexible flanges |
| Product Type | Flange Plug Cap |
| Material | Polyethylene |
| Color | Blue |
| Size (English) | 0.47 in. |
| Size (Metric) | 12 mm |
| Sterility | Non-sterile |
| For Use With (Equipment) | 12 mm Tubes |
| Disposable | Single-use |