Learn More
Applied Biosystems™ SimpliAmp™ Thermal Cycler + Extended Warranty + Plastics Packages
The Applied Biosystems SimpliAmp Thermal Cycler is an easy-to use, compact, and accurate thermal cycler designed to fit every labâs essential PCR workflow.
Supplier: Applied Biosystems™ A36969
Description
The Applied Biosystems SimpliAmp Thermal Cycler is an easy-to use, compact, and accurate thermal cycler designed to fit every labâs essential PCR workflow. Innovations like a responsive color touch-screen and Applied Biosystems VeriFlex temperature control technology enable simple, accurate optimization.
This package consists of a SimpliAmp Thermal Cycler, plastics consumables, and an extended warranty. You can access your SimpliAmp cycler with Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.
Rapid Exchange (REX) extended warranty
With the REX extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
AB Repair Center (ABRC) extended warranty
With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.
The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.
Contact your Service and Support Representative for details at service.sales@thermofisher.com.
MicroAmp plastics
This package contains several MicroAmp plastic consumables to get you started. All of our plastic consumables are validated with Applied Biosystems instruments for optimal fit and performance. The following plastic consumables will be delivered along with your instrument when you order this package:
- 1 x MicroAmp 8-Tube Strip with attached domed caps, 0.2 mL (Cat. No. A30589)
- 1 x MicroAmp Clear Adhesive Film (Cat. No. 4306311)
- 5 x MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates (Cat. No. A32811)
- 1 x MicroAmp 32-Well Clear Adhesive Film (Cat. No. A32812)
Specifications
| • SimpliAmp Thermal Cycler • 3-year Rapid Exchange (REX) extended warranty • 5 x MicroAmp EnduraPlate Optical 96-well Clear Reaction Plates with Barcode (20 plates/pack, 100 plates total) • 1 x MicroAmp 8-Tube Strip with Attached Domed Caps, 0.2 mL (125 strips) • 1 x MicroAmp Clear Adhesive Film (100 films) • 5 x MicroAmp TriFlex 3 x 32-well PCR Reaction Plates (20 plates/pack, 100 plates total) • 1 x MicroAmp 32-well Clear Adhesive Film (100 films) |
|
| Fast, Standard | |
| 96-well, 0.2 mL | |
| 8 in. Color TFT LCD Touchscreen | |
| 5 years of total service coverage with instrument rapid exchange | |
| USB, Wi-Fi, Ethernet | |
| 1 Package | |
| 3 x 32-well Isothermal Blocks |
| Manual Protocols | |
| 18.1 x 9.5 x 8.3 in. (46 x 24 x 21 cm) | |
| 100/240 V | |
| Thermal Cycler | |
| 0°C to 100°C | |
| 4°C/sec. (Block), 3°C/sec. (Sample) | |
| 18.3 lb. (8.5 kg) |