missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Simple Cuboidal, Epithelium

Catalog No. S30288
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30288 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30288 Supplier Eisco™ Supplier No. BS18134

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepared microscope slide of simple cuboidal epithelium. Simple cuboidal epithelium is found in secretory organs and walls of the respiratory bronchioles. Ideal for biology classrooms studying anatomy and examining structure-function connections as per NGSS standards.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic structures

Specifications

Biosafety Level 1
Concentration 10%
Classification Histology
Material Glass
Mounting Type Section
Quantity 1 Ea.
Specimen Type Epithelium Simple Cuboidal
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide