missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Simple Bunsen Burner

Catalog No. p-3592942
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S95941 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95941 Supplier Eisco™ Supplier No. CH0087B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choice of LPG or natural gas burner.

  • Nickel-plated burner tube with air regulator and cylindrical connector
  • Mounted on pressed-steel base

Order Info

Dimensions: burner tube, 4.3H x 0.5 in. dia. (110 x 13mm); base, 3.4 in. dia. (85mm); overall height, 5.9 in. (150mm).

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Natural Gas
Gas Type Natural Gas
Length (English) 5.59 in.
Length (Metric) 142 mm
Material Aluminum, Brass, Steel
Autoclavable Autoclavable
Description Nickel plated
Diameter (English) 3.4 in.
Diameter (English) Outer Mixing Tube 0.51 in.
Diameter (Metric) 85 mm (Base)
Diameter (Metric) Outer Mixing Tube 13 mm
Height (English) 4.3 in.
Height (Metric) 142 mm
Includes Bunsen Burner
Weight (English) 0.61 lb.
Weight (Metric) 280 g
Show More Show Less