missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Silk Screened First Aid V Sign: A.E.D.
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Specifications
| Finish | Not Laminated |
| Material | Acrylic |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 8 in. |
| Width (English) | 8 in. |
| Shape | Square |
| Dimensions (L x W) | 8 x 8 in. |
| Displayed Text | A.E.D. |
| Show More |