missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Silica Gel on TLC Plates with Fluorescent Indicator, Binder Polymeric, 250 μm

Silica gel on TLC Plates may be used to perform thin layer chromatography.

$580.76 - $724.38

Specifications

Material Glass
Particle Size 8 to 12 μm
Pore Size 60 Å
Fluorescent Indicator Yes
For Use With (Application) TLC
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
111003835
View Documents
MilliporeSigma™ Supelco™
99569100EA
100/Pk.
Each for $724.38
Only null left
 
111004009
View Documents
MilliporeSigma™ Supelco™
9957125EA
25/Pk.
Each for $580.76
Only null left
 
Description

Description

Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density.
Specifications

Specifications

Glass
60 Å
TLC
250 μm
8 to 12 μm
Yes
Silica Gel Matrix
20 cm
Videos
SDS
Documents

Documents