missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Silica Gel on TLC Plates with Fluorescent Indicator, Binder Polymeric, 250 μm

Catalog No. 111003835
Change view
Click to view available options
Quantity:
100/Pk.
25/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111003835 100/Pk.
111004009 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003835 Supplier MilliporeSigma™ Supelco™ Supplier No. 99569100EA

Silica gel on TLC Plates may be used to perform thin layer chromatography.

Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density.

Specifications

Material Glass
Particle Size 8 to 12 μm
Pore Size 60 Å
Quantity 100/Pk.
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 100 Ea.
Sorbent Silica Gel Matrix
Thickness (Metric) 250 μm
Length (Metric) 5 cm
Width (Metric) 20 cm
Show More Show Less