missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Cyano (CN), 40 to 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Cyano (CN), 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with Cyano sorbent for purification of polar organic compounds in reversed-phase or normal phase.
Specifications
| For Use With (Application) | Purification of polar organic compounds in reversed-phase or normal phase |
|---|---|
| Material | Polypropylene |
| Type | Flash Cartridge |
| Carbon Load | 7% |
| Content And Storage | Keep dry. |
| Catalog Number | Mfr. No. | Column Type | Max. Pressure | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Column Type | Max. Pressure | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||
|
01183725
|
SiliCycle™
FLHR38030BISO25B |
25 g Flash Cartridge | 225 psi/16 bar | 21 mm | 10 Pk. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
| Purification of polar organic compounds in reversed-phase or normal phase | |
| Flash Cartridge | |
| Keep dry. | |
| Yes | |
| 2 to 10 | |
| SiliaSep | |
| 500 m2/g |
| Polypropylene | |
| 7% | |
| 40 to 63 μm | |
| Irregular | |
| 60 Å | |
| Cyano (2-Cyano, CN, Nitrile) |