missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Tridecafluoro (TDF), 40 to 63 μm, 60 Å
SiliaBond™ Tridecafluoro (TDF), 40 - 63 μm, 60 Å is a chromatographic phase for fast and easy separation of fluorine containing molecules from non-fluorous ones.
Specifications
| Particle Size | 40 to 63 μm |
|---|---|
| Pore Size | 60 Å |
| Stationary Phase | Tridecafluoro (TDF) |
| Technique | Column Chromatography |
| Sorbent | Tridecafluoro (TDF) |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
01182325
|
SiliCycle™
R63530B5G |
5 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Sorbent primarily used to separate fluorinated compounds.
- It can also be used in fluorous solid-phase extraction (FSPE) or fluorous-tag compounds as reported for the synthesis of oligosaccharide.
Specifications
| 40 to 63 μm | |
| Tridecafluoro (TDF) | |
| Tridecafluoro (TDF) | |
| SiliaBond | |
| Silica Gel | |
| Separation of fluorine containing molecules from non-fluorous ones |
| 60 Å | |
| Column Chromatography | |
| Keep dry. | |
| Bulk Functionalized Irregular Silica Gel | |
| Glass Gravity Columns | |
| Yes |