missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ Tridecafluoro (TDF), 40 to 63 μm, 60 Å

Catalog No. 01182325
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01182325 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01182325 Supplier SiliCycle™ Supplier No. R63530B5G

SiliaBond™ Tridecafluoro (TDF), 40 - 63 μm, 60 Å is a chromatographic phase for fast and easy separation of fluorine containing molecules from non-fluorous ones.

  • Sorbent primarily used to separate fluorinated compounds.
  • It can also be used in fluorous solid-phase extraction (FSPE) or fluorous-tag compounds as reported for the synthesis of oligosaccharide.

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase Tridecafluoro (TDF)
Technique Column Chromatography
Quantity 5 g
Sorbent Tridecafluoro (TDF)
Content And Storage Keep dry.
Product Line SiliaBond
Type Bulk Functionalized Irregular Silica Gel
Material Silica Gel
For Use With (Equipment) Glass Gravity Columns
For Use With (Application) Separation of fluorine containing molecules from non-fluorous ones
Endcapped Yes
Show More Show Less