missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ Silver Nitrate (AgNO3), 40 to 63 μm, 60 Å

SiliaBond™ Silver Nitrate (AgNO3), 40 - 63 μm, 60 Å is mainly used for the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes.

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase Silver Nitrate (AgNO3)
Technique Column Chromatography
Packaging Bulk
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
01182188
View Documents
SiliCycle™
R23530B5G
5 g N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • For separation of cis/trans isomers of unsaturated compounds (alkenes, lipids, steroids and terpenes)
Specifications

Specifications

40 to 63 μm
Silver Nitrate (AgNO3)
Bulk
Silver Nitrate (AgNO3, 10%)
Light sensitive, store away from light.
Bulk Functionalized Irregular Silica Gel
Glass Gravity Columns
No
60 Å
Column Chromatography
2 to 10
500 m2/g
SiliaBond
Silica Gel
For the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes
Irregular
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'