missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ Silver Nitrate (AgNO3), 40 to 63 μm, 60 Å

Catalog No. 01182188
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01182188 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01182188 Supplier SiliCycle™ Supplier No. R23530B5G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SiliaBond™ Silver Nitrate (AgNO3), 40 - 63 μm, 60 Å is mainly used for the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes.

  • For separation of cis/trans isomers of unsaturated compounds (alkenes, lipids, steroids and terpenes)

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase Silver Nitrate (AgNO3)
Technique Column Chromatography
Packaging Bulk
pH 2 to 10
Quantity 5 g
Sorbent Silver Nitrate (AgNO3, 10%)
Surface Area (Metric) 500 m2/g
Content And Storage Light sensitive, store away from light.
Product Line SiliaBond
Type Bulk Functionalized Irregular Silica Gel
Material Silica Gel
For Use With (Equipment) Glass Gravity Columns
For Use With (Application) For the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes
Endcapped No
Particle Shape Irregular
Show More Show Less