missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Dimethylamine (DMA), 40 to 63 μm, 60 Å
SiliaBond™ Dimethylamine (DMA), 40 - 63 μm, 60 Å is a silica bound tertiary amine base that is an excellent sorbent for extraction of strong acidic molecules. Can be used as a HCl sponge, weak anion exchanger (WAX), and for catch/release of compounds with a permanant negative charge.
Specifications
| Particle Size | 40 to 63 μm |
|---|---|
| Pore Size | 60 Å |
| Stationary Phase | Dimethylamine (DMA) |
| Technique | Column Chromatography |
| Sorbent | Dimethylamine (DMA) |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
01182269
|
SiliCycle™
R45030B5G |
5 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- SiliaBond™ Dimethylamine is a silica bound tertiary amine base that can be used in most applications requiring a tertiary amine, particularly as a HCl sponge.
- SiliaBond™ Dimethylamine is also used as weak anion exchanger (WAX).
- Silica bound ammonium salt by-products are easily separated by filtration.
- This dimethylamine immobilized on silica gel can be used as a base catalyst in Michael or Knoevenagel reactions.
- It can also be used as a catalyst for alkane oxidation.
Specifications
| 40 to 63 μm | |
| Dimethylamine (DMA) | |
| Dimethylamine (DMA) | |
| SiliaBond | |
| Silica Gel |
| 60 Å | |
| Column Chromatography | |
| Keep dry and cool (≤ 8°C). | |
| Bulk Functionalized Irregular Silica Gel | |
| Purification of strong acidic molecules |