missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Dimethylamine (DMA), 40 to 63 μm, 60 Å
Description
- SiliaBond™ Dimethylamine is a silica bound tertiary amine base that can be used in most applications requiring a tertiary amine, particularly as a HCl sponge.
- SiliaBond™ Dimethylamine is also used as weak anion exchanger (WAX).
- Silica bound ammonium salt by-products are easily separated by filtration.
- This dimethylamine immobilized on silica gel can be used as a base catalyst in Michael or Knoevenagel reactions.
- It can also be used as a catalyst for alkane oxidation.
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Pore Size | 60 Å |
| Stationary Phase | Dimethylamine (DMA) |
| Technique | Column Chromatography |
| Quantity | 5 g |
| Sorbent | Dimethylamine (DMA) |
| Content And Storage | Keep dry and cool (≤ 8°C). |
| Product Line | SiliaBond |
| Type | Bulk Functionalized Irregular Silica Gel |
| Material | Silica Gel |
| Show More |