missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Cyano (CN), 40 to 63 μm, 60 Å
SiliaBond™ Cyano (CN), 40 - 63 μm, 60 Å is a slightly hydrophobic normal or reversed versatile phase that offers alternative selectivity. For products of intermediate to extreme polarity.
Specifications
| Particle Size | 40 to 63 μm |
|---|---|
| Pore Size | 60 Å |
| Stationary Phase | Cyano (CN) |
| Technique | Column Chromatography |
| Sorbent | Cyano (CN, Nitrile) |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
01182261
|
SiliCycle™
R38030B5G |
5 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Versatile sorbent used either as normal or reversed-phase.
- Less polar than silica.
- For organic compounds with intermediate to extreme polarity.
Specifications
| 40 to 63 μm | |
| Cyano (CN) | |
| Cyano (CN, Nitrile) | |
| Keep dry. | |
| Bulk Functionalized Irregular Silica Gel | |
| Glass Gravity Columns | |
| Yes |
| 60 Å | |
| Column Chromatography | |
| 500 m2/g | |
| SiliaBond | |
| Silica Gel | |
| Purification of polar organic compounds in reversed-phase or normal phase | |
| 7% |