missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ Cyano (CN), 40 to 63 μm, 60 Å

Catalog No. 01182261
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01182261 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01182261 Supplier SiliCycle™ Supplier No. R38030B5G

SiliaBond™ Cyano (CN), 40 - 63 μm, 60 Å is a slightly hydrophobic normal or reversed versatile phase that offers alternative selectivity. For products of intermediate to extreme polarity.

  • Versatile sorbent used either as normal or reversed-phase.
  • Less polar than silica.
  • For organic compounds with intermediate to extreme polarity.

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase Cyano (CN)
Technique Column Chromatography
Quantity 5 g
Sorbent Cyano (CN, Nitrile)
Surface Area (Metric) 500 m2/g
Content And Storage Keep dry.
Product Line SiliaBond
Type Bulk Functionalized Irregular Silica Gel
Material Silica Gel
For Use With (Equipment) Glass Gravity Columns
For Use With (Application) Purification of polar organic compounds in reversed-phase or normal phase
Endcapped Yes
Carbon Load 7%
Show More Show Less