missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ C18 (17% C) Polymeric, 40 to 63 μm, 60 Å

SiliaBond™ C18 (17% C) Polymeric, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase C18 Polymeric
Technique Column Chromatography
Packaging Bulk
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
01182180
View Documents
SiliCycle™
R00230B5G
5 g N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Purification of low to high polarity compounds. Reproducible purification without complexity and cost of preparative HPLC.

Specifications

Specifications

40 to 63 μm
C18 Polymeric
Bulk
500 m2/g
SiliaBond
Silica Gel
SPE, For organic compounds from water, Drugs and metabolites from fluids
17%
60 Å
Column Chromatography
C18 (Octadecyl, ODS)
Keep dry.
Bulk Functionalized Irregular Silica Gel
Glass Gravity Columns
Yes
Irregular
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'