missing translation for 'onlineSavingsMsg'
Learn More

SiliCycle™ SiliaBond™ C18 (17% C) Polymeric, 40 to 63 μm, 60 Å

Catalog No. 01182180
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01182180 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01182180 Supplier SiliCycle™ Supplier No. R00230B5G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SiliaBond™ C18 (17% C) Polymeric, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.

Purification of low to high polarity compounds. Reproducible purification without complexity and cost of preparative HPLC.

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Stationary Phase C18 Polymeric
Technique Column Chromatography
Packaging Bulk
Quantity 5 g
Sorbent C18 (Octadecyl, ODS)
Surface Area (Metric) 500 m2/g
Content And Storage Keep dry.
Product Line SiliaBond
Type Bulk Functionalized Irregular Silica Gel
Material Silica Gel
For Use With (Equipment) Glass Gravity Columns
For Use With (Application) SPE, For organic compounds from water, Drugs and metabolites from fluids
Endcapped Yes
Carbon Load 17%
Particle Shape Irregular
Show More Show Less