missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sign - NOTICE Proof of vaccination required, Polystyrene

Catalog No. p-7218254
Change view
Click to view available options
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19129848 7 in. 10 in.
19129851 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19129848 Supplier Brady™ Supplier No. 152572
Only null left

Shows people that proof of vaccination is required, B-401 plastic sign, ideal for offices, hospitals, institutions, retail and industrial settings

  • B-401 polystyrene can be used in light duty areas for temporary identification
  • Excellent abrasion and chemical resistance
  • Can be seen in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature: -40 to 175 °F (-40 to 80 °C)

Specifications

Material Polystyrene (B-401)
Mounting Type Corner Holes
For Use With (Application) For offices, hospitals, institutions, retail and industrial settings
Height (English) 7 in.
Height (Metric) 17.78 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40 to 80 °C
Shape Rectangular
Temperature Range (English) -40 to 175 °F
Languages English
Displayed Text NOTICE Proof of vaccination required
Color Black on White
Show More Show Less