missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Sign - NOTICE Proof of vaccination required, Aluminum
Shows people that proof of vaccination is required, durable, non-reflective aluminum (B-555), ideal for offices, hospitals, institutions, retail and industrial settings
$19.40 - $35.04
Specifications
| Material | Aluminum (B-555) |
|---|---|
| Mounting Type | Corner Holes |
| For Use With (Application) | For offices, hospitals, institutions, retail and industrial settings |
| Shape | Rectangular |
| Languages | English |
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity | ||||
|
19-129-849
|
Brady™
152573 |
7 in. | 10 in. |
Each for $19.40
|
|
||||
|
19-129-852
|
Brady™
152576 |
10 in. | 14 in. |
Each for $35.04
|
|
||||
Description
- B-555 material provides lasting identification with durable inks and clear-coat protection for added fade resistance
- Designed for both indoor and outdoor use
- Withstands wind, rain, sunlight and high temperatures
Specifications
| Aluminum (B-555) | |
| For offices, hospitals, institutions, retail and industrial settings | |
| English | |
| Black on White |
| Corner Holes | |
| Rectangular | |
| NOTICE Proof of vaccination required |