missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ 9700PF Nitrile Gloves

Powder free nitrile gloves offer tactile precision and high-capacity protection in a wide range of applications.

Supplier:  SHOWA™ 9700PFM08

 View more versions of this product

Catalog No. 29-636-0116




Description

Description

  • Thick, 100% nitrile construction for enhanced barrier protection
  • High-capacity protection for a wide variety of applications
  • Rolled cuff prevents dirt and debris from entering the glove
  • Form-fitting design for increased sensitivity
  • Accelerator-free
  • Powder free
Specifications

Specifications

FDA 21 CFR 170-199
Yes
Black
No Texture
Nitrile
Medium
11 in.
EN 420: 2003 + A1:2009
Industrial, Laboratory
Yes
Yes
Powder Free
N-DEX™ 9700
28 cm
SDS
Documents

Documents

Promotions

Promotions