missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ 9700PF Nitrile Gloves
GREENER_CHOICE

Catalog No. p-3570896
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19168935 Small
296360116 Medium
296360115 Large
19168938 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19168935 Supplier SHOWA™ Supplier No. 9700PFS
Only null left

Powder free nitrile gloves offer tactile precision and high-capacity protection in a wide range of applications.

  • Thick, 100% nitrile construction for enhanced barrier protection
  • High-capacity protection for a wide variety of applications
  • Rolled cuff prevents dirt and debris from entering the glove
  • Form-fitting design for increased sensitivity
  • Accelerator-free
  • Powder free
  • Made in the USA

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1:2009
Accelerator Free Yes
Applications Industrial, Laboratory
Color Black
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Series N-DEX™ 9700
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less