missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 9700PF Nitrile Gloves
Powder free nitrile gloves offer tactile precision and high-capacity protection in a wide range of applications.
Supplier: SHOWA™ 9700PFXL
Description
- Thick, 100% nitrile construction for enhanced barrier protection
- High-capacity protection for a wide variety of applications
- Rolled cuff prevents dirt and debris from entering the glove
- Form-fitting design for increased sensitivity
- Accelerator-free
- Powder free
- Made in the USA
Specifications
| FDA 21 CFR 170-199 | |
| Yes | |
| Black | |
| No Texture | |
| Nitrile | |
| X-Large | |
| 11 in. |
| EN 420: 2003 + A1:2009 | |
| Industrial, Laboratory | |
| Single-use | |
| Yes | |
| Powder Free | |
| N-DEX™ 9700 | |
| 28 cm |