missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ 6005PF Disposable Nitrile Gloves

N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.

Manufacturer:  SHOWA™ 6005PFS

 View more versions of this product

Catalog No. 29-635-199




Description

Description

N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.

  • Easy to put on and remove
  • Can easily be one-hand used
  • Ambidextrous
  • Rolled cuff
  • Smooth grip
  • Made in the U.S.A.
  • Specific applications include food handling, agriculture, washing and cleaning, public utility and coroner/morgue
Specifications

Specifications

Blue
6005PFSM
Powder Free
24 cm
21 CFR 170-199
Yes
0.10 mm
Industrial
Nitrile
Small
9.5 in.
EN 455; Cat. I
Yes
4 mil
1.5
No Texture
SDS
Documents
Product Certifications