missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Phosphine

Catalog No. 17985290
Change view
Click to view available options
Components Measured:
Phosphine 0.01/a
Phosphine 0.1/C
Phosphine 25/a
Phosphine 50/a
Measurement Range:
0.01 to 1ppm
0.1 to 3ppm
25 to 10000ppm
50 to 1000ppm
Humidity Range:
40mg/L (max.)
Less than20mg/L
Less than30mg/L
Less than40mg/L
No. of Strokes:
1/10
1/3
3
3/10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range Humidity Range No. of Strokes
17985290 Phosphine 0.01/a 0.01 to 1ppm Less than20mg/L 3/10
17985292 Phosphine 25/a 25 to 10000ppm Less than30mg/L 1/10
19018612 Phosphine 50/a 50 to 1000ppm Less than40mg/L 3
19822161 Phosphine 0.1/C 0.1 to 3ppm 40mg/L (max.) 1/3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17985290 Supplier Dräger™ Supplier No. 8101611

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Description Short-Term Gas Detector Tubes
Components Measured Phosphine 0.01/a
Humidity Range Less than20mg/L
Measurement Range 0.01 to 1ppm
No. of Strokes 3/10
Quantity 10
Response Time 2.5 to 8 min.
Temperature Range (English) 35.6°F to 104°F
Temperature Range (Metric) 2° to 40°C