missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Perchloroethylene

Catalog No. 17985283
Change view
Click to view available options
Components Measured:
Perchloroethylene 0.1/a
Perchloroethylene 2/a
Measurement Range:
0.5 to 4ppm
2 to 300ppm
Humidity Range:
30mg/L
Less than25mg/L
No. of Strokes:
1/5
3/9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range Humidity Range No. of Strokes
17985283 Perchloroethylene 2/a 2 to 300ppm Less than25mg/L 1/5
19046631 Perchloroethylene 0.1/a 0.5 to 4ppm 30mg/L 3/9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17985283 Supplier Dräger™ Supplier No. 8101501

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Perchloroethylene 2/a
Humidity Range Less than25mg/L
Measurement Range 2 to 300ppm
No. of Strokes 1/5
Quantity 10
Response Time 3 min./30 sec.
Temperature Range (English) 59°F to 86°F
Temperature Range (Metric) 15°C to 30°C