missing translation for 'onlineSavingsMsg'
Learn More

Poltex Short Serological Pipette Holder

Catalog No. 22000225
Encompass
Change view
Click to view available options
Depth (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
22000225 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000225 Supplier Poltex Supplier No. SRPIPSHRT
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To organize pipettes and is perfect for under counter, ergonomic, or in hood (biosafety , PCR , tissue culture) placement.

  • The Poltex Short Serological Pipette Holder organizes pipettes and is perfect for under counter, ergonomic, or in hood (biosafety , PCR , tissue culture) placement
  • Flat top for additional storage
  • Available with side pockets for extra storage on either side (side pockets mount to either side) or without pockets
  • Shelves are removable for easy cleaning
  • Durable and cleanable PETG construction
  • SEE IMAGE FOR DIMENSIONS
  • Consumables not included
  • Made in the USA

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Serological Pipets (4 Types)
Material PETG
Sterility Non-sterile
For Use With (Application) Serological Pipettes
Width (English) 10 in.
Height (English) 10 in.
Depth (English) 6 in.
Depth (Metric) 15.24 cm
Product Type Serological Pipet Holder
Height (Metric) 25.4 cm
Width (Metric) 25.4 cm
Show More Show Less