missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Short Serological Pipette Holder PETG - Pocket (K14)
Description
- The Poltex Short Serological Pipette Holder organizes pipettes and is perfect for under counter, ergonomic, or in hood (biosafety , PCR , tissue culture) placement
- Flat top for additional storage
- Available with side pockets for extra storage on either side (side pockets mount to either side) or without pockets
- Shelves are removable for easy cleaning
- Durable and cleanable PETG construction
- SEE IMAGE FOR DIMENSIONS
- Consumables not included
- Made in the USA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Serological Pipets (4 Types) |
| Material | PETG |
| Sterility | Non-sterile |
| For Use With (Application) | Serological Pipettes |
| Width (English) | 10 in. |
| Height (English) | 10 in. |
| Depth (English) | 8.25 in. |
| Depth (Metric) | 20.9 cm |
| Show More |