missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Lined Gauntlet
Shock Trooper Lined Gauntlet is made of lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining that keeps hands warm in cold conditions and provides better dexterity.
Supplier: Watson Gloves 95785GL
Description
- Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing EVA padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist with gauntlet style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
| Full Grain Goatskin Leather | |
| EN388 | |
| No | |
| Cut and Sewn | |
| Full Sleeve | |
| Industrial | |
| Black, Brown | |
| Smooth | |
| Yes | |
| Work Gloves | |
| Non-sterile | |
| EN388:2X43FP | |
| Full | |
| Men's | |
| Gauntlet | |
| No | |
| Lined | |
| Full Grain Goatskin Leather | |
| Cut, Impact, Puncture, Abrasion, Oil, Water, Cold | |
| 4 | |
| 12 in. | |
| 30 cm | |
| 4.5 in. | |
| 0.65 lb. |
| ANSI CUT, ANSI Impact, ANSI Puncture | |
| No | |
| Uncoated | |
| Leather Gore | |
| P-aramid Blend Glove | |
| Uncoated | |
| Reusable | |
| Ambidextrous | |
| Goatskin Leather | |
| Large | |
| Gunn | |
| No | |
| Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline, Winter | |
| Black | |
| 1 Pair of Gloves | |
| Thinsulate | |
| 95785G | |
| ANSI/ISEA 105-16 Level 4 | |
| Shock Trooper | |
| Straight | |
| 5 in. | |
| 13 cm | |
| 11.5 cm | |
| 0.30 kg |