missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Lined Gauntlet
Description
- Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing EVA padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist with gauntlet style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
Specifications
| Back Material | Full Grain Goatskin Leather |
| Certifications/Compliance | ANSI CUT, ANSI Impact, ANSI Puncture |
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Coated Area | Uncoated |
| Construction | Cut and Sewn |
| Cuff Material | Leather Gore |
| Cut Style | Full Sleeve |
| Description | P-aramid Blend Glove |
| Show More |