missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SHOCK-STOP™ Lockout Hasps

Catalog No. 19104140
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104140 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104140 Supplier Brady™ Supplier No. 87693

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-visibility metal hasp with 6 lock holes

Specifications

Product Type Scissor-action Hasp
Color Silver
Material Steel
Certifications/Compliance OSHA 1910.147
Depth (English) 0.178 in.
Dimensions (D x W x H) 0.178 x 3.468 x 5.456 in.
Height (English) 5.456 in.
Quantity 5 Pk.
Width (English) 3.468 in.
Width (Metric) 99.06 mm