missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sheathed Metal Cable - 20 ft.

Catalog No. 19104113
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104113 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104113 Supplier Brady™ Supplier No. 50956

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Package includes cable attachment only; use with All Purpose Cable Lockout Device (sold separately)

  • All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance

Specifications

Product Type Cable
Color Red
Material Metal
Diameter (English) 0.1875 in.
Length (English) 20 ft.
Quantity 1 Ea.
Width (Metric) 227.33 mm