missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions SHADOW Black Nitrile Exam Glove
SHADOW Black Nitrile Exam Gloves are powder-free, ambidextrous, and intended for single use only. The black color helps rapidly identify potentially unsafe light colored substances.
$164.32 - $164.32
Specifications
| Chemotherapeutic Rated | No |
|---|---|
| Chlorinated | No |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Black |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-100-861
|
High-Tech Conversions
SHD930 |
X-Small |
Case of 10 Each for $164.32
|
|
|||||
|
17-100-856
|
High-Tech Conversions
SHD932 |
Small |
Case of 10 Each for $164.32
|
|
|||||
|
17-100-857
|
High-Tech Conversions
SHD936 |
Large |
Case of 10 Each for $164.32
|
|
|||||
|
17-100-858
|
High-Tech Conversions
SHD938 |
X-Large |
Case of 10 Each for $164.32
|
|
|||||
Description
- Ambidextrous
- Single Use Only
- Powder-free
- 100 per box (90 per XL and XXL box)
Specifications
| No | |
| No | |
| Black | |
| Fully Textured | |
| Powder Free | |
| Non-sterile | |
| 9.5 in. |
| No | |
| 1.5 | |
| Single-use | |
| Nitrile | |
| Nitrile Examination Glove | |
| Beaded |