missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions SHADOW Black Nitrile Exam Glove
SHADOW Black Nitrile Exam Gloves are powder-free, ambidextrous, and intended for single use only. The black color helps rapidly identify potentially unsafe light colored substances.
Supplier: High-Tech Conversions SHD930
Description
- Ambidextrous
- Single Use Only
- Powder-free
- 100 per box (90 per XL and XXL box)
Specifications
| No | |
| No | |
| 1.5 | |
| Single-use | |
| 6 mil | |
| Nitrile | |
| Powder Free | |
| X-Small | |
| 6 mil | |
| Beaded |
| No | |
| Industrial | |
| Black | |
| Fully Textured | |
| Yes | |
| 6 mil | |
| Nitrile Examination Glove | |
| Non-sterile | |
| Yes | |
| 9.5 in. |