missing translation for 'onlineSavingsMsg'
Learn More

SGE™ SilFlow™ GC 4 Port Splitter

Highly efficient and reliable micro fluidic platform to improve GC connectivity

Specifications

Type Port Splitter
For Use With SGE Silflow Microchannel Device
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Includes Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Includes Price Quantity & Availability  
03350241
View Documents Promotion Details
SGE™
123734
0.53 mm Device Only N/A
Only null left
 
03350242
View Documents Promotion Details
SGE™
123735
0.25/0.32 mm Device Only N/A
Only null left
 
Description

Description

  • Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
  • Does not include 1.1mm OD tubing
Port A: Variable see product descriptions
Port B: 0.25/0.32mm ID
Port C: 0.25/0.32mm ID
Port D: 0.25/0.32mm ID

Specifications

Specifications

Port Splitter
SGE Silflow Microchannel Device
Videos
SDS
Documents

Documents