missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilFlow™ GC 4 Port Splitter
Description
- Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
- Does not include 1.1mm OD tubing
Port B: 0.25/0.32mm ID
Port C: 0.25/0.32mm ID
Port D: 0.25/0.32mm ID
Specifications
Specifications
| Type | Port Splitter |
| Diameter (Metric) Inner | 0.53 mm |
| Includes | Device Only |
| For Use With | SGE Silflow Microchannel Device |