missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Seven2Go S7 Conductivity Meter

Catalog No. 01913979
Change view
Click to view available options
Product Type:
S7 - Field Kit
S7 - Standard Kit
S7 - USP/EP Kit
S7 Conductivity Meter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01913979 S7 - Field Kit
01913977 S7 Conductivity Meter
01913978 S7 - Standard Kit
01913980 S7 - USP/EP Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01913979 Supplier Mettler Toledo™ Supplier No. 30207963
Only null left

Includes

Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 738-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), bottles for calibration, uGo™ carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries

The Seven2Go portables are engineered to provide users with fast quality data, one-handed operation, and durability, making them ideally suited for mobile applications in the laboratory, at-line, and outdoors.

  • Dust proof
  • Water proof
  • IP67 Rated
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
This is the S7-Field kit with InLab 738-ISM sensor and uGo carrying case.

Certifications

ISO 9001, ISO 14001

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Salinity) ±0.5%
Accuracy (TDS) ±0.5%
Battery Life 200 to 250 hr.
Battery Type 4 x 1.5 V AA or 1.3 V NiMH acc.
Calibration Points 1
Cell Constant Manual entry
Certifications/Compliance ISO 9001:2000
Channels 1
Display Type Color Graphic
IP Rating IP67
Measurement Modes Conductivity
Range (Conductivity) 0.01 μS/cm to 1000 mS/cm
Range (pH) 0 to 14
Range (Resistivity) 0.00 to 100.0 Mohm/cm
Range (Salinity) 0.00 to 42 psu
Range (TDS) 0.01 mg/L to 600 g/L
Temperature Range (Metric) -5°C to +105°C
For Use With (Application) For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
Includes InLab 738-ISM conductivity/temperature electrode; uGo carrying/protective case
Inputs LTW 7-pin (sensor)
Model Single channel; conductivity, TDS, salinity
Product Type S7 - Field Kit
Resolution (Conductivity) 0.01
Resolution (Salinity) 0.01 to 0.1
Resolution (TDS) 0.01 to 1
Temperature Compensation Automatic or Manual
Dimensions (L x W x H) 222 x 70 x 35 mm
Weight (Metric) 290 g
Show More Show Less