missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Set of 4 ESD Stacking Bins

Catalog No. p-7250552
Change view
Click to view available options
Width (English):
4.13 in.
5.87 in.
Depth (English):
7.56 to 9.84 in.
6.5 in.
Height (English):
4.13 to 5.12 in.
2.95 in.
Includes:
4 Bins
4 Bins (2 of Each Size)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Height (English) Includes
14715965 4.13 in. 6.5 in. 2.95 in. 4 Bins
14715966 5.87 in. 7.56 to 9.84 in. 4.13 to 5.12 in. 4 Bins (2 of Each Size)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14715965 Supplier Treston™ Supplier No. SBS410154ESD
Only null left

ESD stacking bins provide easy access to items and can be easily moved from one place to another by hand thanks to the front design. Bins can be placed on a cart, table, shelf, or bin rail. Dividers can be ordered separately.

  • Stackable, and can be hung from Treston™ bin rails via rear lip
  • Straight sides with ridged bottom allows for easy picking of small items
  • Half open front allows for high visibility and easy access to contents
  • Surface Resistance: 103 to 106 Ω
  • Volume Resistivity: 103 to 106 Ω
  • Temperature Tolerance: -20°C to +70°C

Specifications

Product Type Storage Bin
Weight (English) 1 lb.
No. of Shelves None
Includes 4 Bins
Weight (Metric) 0.5 kg
Width (Metric) 105 mm
For Use With (Equipment) Treston™ Bin Rails
Height (English) 2.95 in.
Width (English) 4.13 in.
No. of Drawers None
Color Black
Certifications/Compliance ESD
Depth (English) 6.5 in.
For Use With (Application) Storage
Material Polypropylene
Show More Show Less