missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Set of 4 ESD Stacking Bins

Catalog No. 14715966
Change view
Click to view available options
Width (English):
4.13 in.
5.87 in.
Depth (English):
7.56 to 9.84 in.
6.5 in.
Height (English):
4.13 to 5.12 in.
2.95 in.
Includes:
4 Bins
4 Bins (2 of Each Size)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Height (English) Includes
14715966 5.87 in. 7.56 to 9.84 in. 4.13 to 5.12 in. 4 Bins (2 of Each Size)
14715965 4.13 in. 6.5 in. 2.95 in. 4 Bins
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14715966 Supplier Treston™ Supplier No. SBS42ESD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ESD stacking bins provide easy access to items and can be easily moved from one place to another by hand thanks to the front design. Bins can be placed on a cart, table, shelf, or bin rail. Dividers can be ordered separately.

  • Stackable, and can be hung from Treston™ bin rails via rear lip
  • Straight sides with ridged bottom allows for easy picking of small items
  • Half open front allows for high visibility and easy access to contents
  • Surface Resistance: 103 to 106 Ω
  • Volume Resistivity: 103 to 106 Ω
  • Temperature Tolerance: -20°C to +70°C

Specifications

Product Type Storage Bin
Height (English) 4.13 to 5.12 in.
No. of Drawers None
Certifications/Compliance ESD
For Use With (Application) Storage
For Use With (Equipment) Treston™ Bin Rails
Depth (English) 7.56 to 9.84 in.
Color Black
Width (English) 5.87 in.
Width (Metric) 149 mm
Includes 4 Bins (2 of Each Size)
No. of Shelves None
Weight (Metric) 1.4 kg
Weight (English) 3 lb.
Material Polypropylene
Show More Show Less