missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex 5 Pocket PETG Serological Pipette Holder
The Poltex 5 Pocket Serological Pipette Holder is constructed from durable PETG to provide a lasting, space-saving solution for your serological pipettes.
Supplier: Poltex PGSERPIP5BRK
Description
- Made from durable and alcohol resistant PETG.
- Pipette controller bracket mounts to one of 4 positions on either side of unit.
- Extra storage space on top.
- Super durable PETG construction.
- Shelves are removable for cleaning.
- Alcohol resistant.
- Tape and Magnets mount to either side of unit.
Chemical Identifiers
| Not Autoclavable | |
| PETG | |
| Serological Pipet Holder |
| Clear | |
| Non-sterile |
Specifications
| Stands on countertop | |
| Clear | |
| 5 | |
| 4x4 stirrers | |
| 1 | |
| 280 mm | |
| 2270 g | |
| Serological Pipet Holder | |
| 127 mm |
| Not Autoclavable | |
| PETG | |
| Non-sterile | |
| Countertop | |
| Regular | |
| 1.25 in. | |
| Pipette Controller Bracket | |
| 470 mm |