missing translation for 'onlineSavingsMsg'
Learn More

Poltex 5 Pocket PETG Serological Pipette Holder

The Poltex 5 Pocket Serological Pipette Holder is constructed from durable PETG to provide a lasting, space-saving solution for your serological pipettes.

Supplier:  Poltex PGSERPIP5TBRK

Encompass

 View more versions of this product

Catalog No. 22000259


Only null left

Description

Description

  • Made from durable and alcohol resistant PETG.
  • Pipette controller bracket mounts to one of 4 positions on either side of unit.
  • Extra storage space on top.
  • Super durable PETG construction.
  • Shelves are removable for cleaning.
  • Alcohol resistant.
  • Tape and Magnets mount to either side of unit.
Specifications

Chemical Identifiers

Not Autoclavable
PETG
Serological Pipet Holder
Clear
Non-sterile

Specifications

Mounts with powerful 3M VHB tape to either side
Clear
5
Adhesive Tape
Regular
1.25 in.
Pipette Controller Bracket
470 mm
Not Autoclavable
PETG
Non-sterile
1
280 mm
2270 g
Serological Pipet Holder
127 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions